Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK5
- Mfr # 31-PS-50C-75
- Zoro # G424959783
product price:Â
$
29.59
/pk of 5, $5.92/ea
Key Features
Head Diameter
0.75 in
Head Texture
Smooth
Drive Type
Socket
Thread Size
1/2"-13
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-50C-75
- Zoro #
- G424959783
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Head Height
- 0.5 in
- Fastener Length
- 3/4 in
- Drive Size
- 3/8 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Thread Size 1/2 In.-13, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.