Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-0C-12
- Zoro # G924949208
product price:Â
$
19.79
/pk of 50, $0.40/ea
Key Features
Material
Nylon
Type
Socket Head Cap Screw
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-0C-12
- Zoro #
- G924949208
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
Dimensions
- Head Diameter
- 0.096 in
- Drive Size
- 0.050 in
- Fastener Length
- 1/8 in
- Thread Size
- #0-80
- Head Height
- 0.06 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Nylon, Thread Size #0-80, Fastener Length 1/8 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.