Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-0C-25
- Zoro # G424949128
product price:Â
$
20.99
/pk of 50, $0.42/ea
Key Features
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Head Diameter
0.096 in
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-0C-25
- Zoro #
- G424949128
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- System of Measurement
- Inch
- Material
- Nylon
- Special Features
- Threadlocking
- Thread Type
- Coarse
Dimensions
- Head Diameter
- 0.096 in
- Fastener Length
- 1/4 in
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Thread Size
- #0-80
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Nylon, Thread Size #0-80, Fastener Length 1/4 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.