Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-2C-18
- Zoro # G624954427
product price:Â
$
20.69
/pk of 50, $0.41/ea
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Fastener Length
3/16 in
Head Diameter
0.14 in
Head Height
0.086 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-2C-18
- Zoro #
- G624954427
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Material
- Nylon
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
Dimensions
- Fastener Length
- 3/16 in
- Head Diameter
- 0.14 in
- Head Height
- 0.086 in
- Thread Size
- #2-56
- Drive Size
- 5/64 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Thread Size #2-56, Fastener Length 3/16 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.