Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-2C-25
- Zoro # G924960203
product price:Â
$
22.59
/pk of 50, $0.45/ea
Key Features
Head Texture
Smooth
Thread Type
Coarse
Fastener Length
1/4 in
System of Measurement
Inch
Head Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-2C-25
- Zoro #
- G924960203
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
Dimensions
- Fastener Length
- 1/4 in
- Head Diameter
- 0.14 in
- Thread Size
- #2-56
- Head Height
- 0.086 in
- Drive Size
- 5/64 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Thread Size #2-56, Fastener Length 1/4 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.