Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-2C-50
- Zoro # G224956852
product price:Â
$
25.15
/pk of 50, $0.50/ea
Key Features
Head Height
0.086 in
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Drive Type
Socket
Head Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-2C-50
- Zoro #
- G224956852
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Nylon
- System of Measurement
- Inch
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Head Height
- 0.086 in
- Head Diameter
- 0.14 in
- Thread Size
- #2-56
- Drive Size
- 5/64 in
- Fastener Length
- 1/2 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Nylon, Thread Size #2-56, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.