Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-4C-25
- Zoro # G624954021
product price:Â
$
6.15
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Material
Nylon
Type
Socket Head Cap Screw
Head Texture
Smooth
Head Type
Low-Profile Standard
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-PS-4C-25
- Zoro #
- G624954021
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 3/32 in
- Thread Size
- #4-40
- Head Height
- 0.112 in
- Head Diameter
- 0.183 in
- Fastener Length
- 1/4 in
Details
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Nylon, Thread Size #4-40, Fastener Length 1/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.