Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-6C-18
- Zoro # G924960890
product price:Â
$
9.69
/pk of 50, $0.19/ea
Key Features
Head Height
0.138 in
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Head Diameter
0.226 in
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-6C-18
- Zoro #
- G924960890
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Texture
- Smooth
- Material
- Nylon
- Thread Type
- Coarse
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Fastener Length
- 3/16 in
- Thread Size
- #6-32
- Drive Size
- 7/64 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Nylon, Thread Size #6-32, Fastener Length 3/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.