Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-6C-31
- Zoro # G824960716
product price:Â
$
6.49
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Drive Size
7/64 in
Fastener Length
5/16 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-6C-31
- Zoro #
- G824960716
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Nylon
- System of Measurement
- Inch
- Traction Material
- Nylon
Dimensions
- Drive Size
- 7/64 in
- Fastener Length
- 5/16 in
- Head Diameter
- 0.226 in
- Head Height
- 0.138 in
- Thread Size
- #6-32
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Nylon, Thread Size #6-32, Fastener Length 5/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.