Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-6C-50
- Zoro # G924959528
product price:Â
$
6.69
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$13.38
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Drive Size
7/64 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-PS-6C-50
- Zoro #
- G924959528
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 7/64 in
- Fastener Length
- 1/2 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Head Height
- 0.138 in
Details
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Nylon
- System of Measurement
- Inch
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Nylon, Thread Size #6-32, Fastener Length 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.