Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-8C-25
- Zoro # G124946038
product price:Â
$
5.69
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Fastener Length
1/4 in
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Head Diameter
0.27 in
Head Height
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-8C-25
- Zoro #
- G124946038
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
Dimensions
- Fastener Length
- 1/4 in
- Head Diameter
- 0.27 in
- Head Height
- 0.164 in
- Drive Size
- 9/64 in
- Thread Size
- #8-32
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.