Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-8C-31
- Zoro # G224954070
product price:Â
$
6.15
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Drive Type
Socket
Special Features
Threadlocking
Thread Style
Fully Threaded
Type
Socket Head Cap Screw
Fastener Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-8C-31
- Zoro #
- G224954070
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Traction Material
- Nylon
Dimensions
- Fastener Length
- 5/16 in
- Thread Size
- #8-32
- Head Diameter
- 0.27 in
- Head Height
- 0.164 in
- Drive Size
- 9/64 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 5/16 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.