Nylon Patch Lockable SHCS, PK50
- Mfr # 31-PS-8C-75
- Zoro # G324958350
product price:Â
$
10.15
/pk of 50, $0.20/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Special Features
Threadlocking
Thread Size
#8-32
Fastener Length
3/4 in
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PS-8C-75
- Zoro #
- G324958350
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- System of Measurement
- Inch
- Thread Type
- Coarse
- Drive Type
- Socket
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Traction Material
- Nylon
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/4 in
- Head Height
- 0.164 in
- Drive Size
- 9/64 in
- Head Diameter
- 0.27 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Nylon, Thread Size #8-32, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.