Zoro Homepage

Nylon Pellets, Off-White, 5 lb Bag

  • Mfr # BULK-IJMP-14

  • Zoro # G008330502


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Off-White
Grade
Standard
Tensile Strength
13,000 psi
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-IJMP-14
Zoro #
G008330502
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb

Details

Item
Nylon Pellets
Material
Nylon
Color
Off-White
Grade
Standard
Tensile Strength
13,000 psi
Rockwell Hardness
Not Rated
Minimum Plastic Shrinkage
0.02 %
Minimum Melt Flow Rate
Not Rated
Maximum Melt Flow Rate
Not Rated
Minimum Temperature
150 Degrees F
Clarity
Opaque
Impact Strength
2.9 ft-lb
Maximum Plastic Shrinkage
2 %
Hardness
Not Rated
Maximum Temperature
200 Degrees F
Standards
FDA 21 CFR 177.1500, NSF-51
Density
1.14 g/cc
FDA Compliance
FDA 21 CFR 177.1500, NSF-51

Description

Nylon Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.