Nylon Rod, 0.375"Dia, 2ftL, Black
Mfr # RNYLNA.375EXT
Zoro # G916213218
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Plastic Density
0.042 lb/cu in
Standards
3-A Dairy, FDA, USDA
Color
Black
Water Absorption
0.6 %
Plastic Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNYLNA.375EXT
Zoro #
G916213218
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Diameter
3/8 in
Description
Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Density 0.042 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.