Zoro Homepage

Nylon Rod, 0.375"Dia, 2ftL, White

  • Mfr # RNYLMD.375EXT

  • Zoro # G116213209


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Friction Coefficient
0.2
Shape
Rod
Color
White
Plastic Clarity
Opaque
Standards
ASTM 6779-11, ASTM D5989-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMD.375EXT
Zoro #
G116213209
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3/8 in
Plastic Length
24 in

Details

Friction Coefficient
0.2
Shape
Rod
Color
White
Plastic Clarity
Opaque
Item
Nylon Rod
Standards
ASTM 6779-11, ASTM D5989-11
Water Absorption
0.6 %
Material
Nylon 6/6
Filler Material
MDS
Shore Hardness
80 Shore D
Flexural Modulus
330,000 psi
Light Transmission
0 %
Impact Strength
80 ft-lb/in
Maximum Temperature
250 Degrees F
Dielectric Strength
600 V/mil
Fabrication
Extruded
FDA Compliance
ISO 10993/USP Class VI
Wear Rate
5.00 x 10^-7 cu mm/N-m
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Machinability
90 %
Scratch-Resistant
Scratch-Resistant
Tensile Strength
11,000 psi
UV-Resistant
Not UV-Resistant

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 11,000 psi, Impact Strength 80 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.