Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 0.625"Dia, 2ftL, White

  • Mfr # RNYLMD.625EXT

  • Zoro # G716213227


product price: $9.45
/ea

Key Features

Color
White
Shape
Rod
Water Absorption
0.6 %
Plastic Clarity
Opaque
Friction Coefficient
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMD.625EXT
Zoro #
G716213227
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length
24 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
5/8 in

Details

Color
White
Shape
Rod
Water Absorption
0.6 %
Item
Nylon Rod
Plastic Clarity
Opaque
Friction Coefficient
0.2
Standards
ASTM 6779-11, ASTM D5989-11
Material
Nylon 6/6
Shore Hardness
80 Shore D
Machinability
90 %
FDA Compliance
ISO 10993/USP Class VI
Light Transmission
0 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
330,000 psi
Minimum Temperature
-40 Degrees F
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Tensile Strength
11,000 psi
Static-Resistant
Not Static-Resistant
Dielectric Strength
600 V/mil
UV-Resistant
Not UV-Resistant
Maximum Temperature
250 Degrees F
Filler Material
MDS
Impact Strength
80 ft-lb/in
Fabrication
Extruded

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 11,000 psi, Impact Strength 80 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.