Zoro Homepage

Nylon Rod, 0.875"Dia, 2ftL, Black

  • Mfr # RNYLNA.875EXT

  • Zoro # G516213212


product price: $13.99
/ea

Key Features

Plastic Density
0.042 lb/cu in
Material
Nylon 6/6
Shape
Rod
Plastic Clarity
Opaque
Friction Coefficient
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA.875EXT
Zoro #
G516213212
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Diameter
7/8 in

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 7/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Density 0.042 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.