Zoro Homepage

Nylon Rod, 0.875"Dia, 2ftL, White

  • Mfr # RNYLMD.875EXT

  • Zoro # G916213225


product price: $15.15
/ea

Key Features

Plastic Clarity
Opaque
Standards
ASTM 6779-11, ASTM D5989-11
Material
Nylon 6/6
Friction Coefficient
0.2
Water Absorption
0.6 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMD.875EXT
Zoro #
G916213225
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
24 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
7/8 in

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 11,000 psi, Impact Strength 80 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.