Nylon Rod, 1.25"Dia, 4ftL, White
Mfr # RNYLMD1.250EXT
Zoro # G916213232
product price: $40.99
/eaKey Features
Shape
Rod
Standards
ASTM 6779-11, ASTM D5989-11
Plastic Clarity
Opaque
Friction Coefficient
0.2
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNYLMD1.250EXT
Zoro #
G916213232
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1 1/4 in
Plastic Length
4 ft
Description
Nylon Rod, Nylon 6/6, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 11,000 psi, Impact Strength 80 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.