Nylon Rod, 1.5"Dia, 2ftL, Black
Mfr # RNYLNA1.500EXT
Zoro # G016213217
product price: $37.39
/eaKey Features
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Material
Nylon 6/6
Water Absorption
1.2 %
Plastic Clarity
Opaque
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNYLNA1.500EXT
Zoro #
G016213217
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
24 in
Description
Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Density 0.042 lb/cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.