Zoro Homepage

Nylon Rod, 1.75"Dia, 2ftL, Black

  • Mfr # RNYLNA1.750EXT

  • Zoro # G216213222


product price: $53.99
/ea

Key Features

Plastic Clarity
Opaque
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Material
Nylon 6/6
Color
Black
Plastic Density
0.042 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA1.750EXT
Zoro #
G216213222
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter
1 3/4 in
Plastic Length
24 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Density 0.042 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.