Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 1.9375"Dia, 3ftL, Off-White

  • Mfr # BULK-PR-NYL-163

  • Zoro # G616327550


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White
Friction Coefficient
0.25
Plastic Clarity
Opaque
Water Absorption
1.28 %
Plastic Density
0.041 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-163
Zoro #
G616327550
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 15/16 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft

Details

Color
Off-White
Friction Coefficient
0.25
Plastic Clarity
Opaque
Water Absorption
1.28 %
Plastic Density
0.041 lb/cu in
Item
Nylon Rod
Material
Nylon 6/6
Shape
Rod
Standards
UL 94 HB
Impact Strength
0.6 ft-lb/in
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
8 x 10^-5 in/in/ Degrees F
Flexural Modulus
319,083 psi
Metal Detectable
Not Metal Detectable
Minimum Temperature
-20 Degrees F
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Maximum Temperature
210 Degrees F
Dielectric Strength
25 kV/mm
Machinability
100 %
Light Transmission
50 %
Tensile Strength
13,000 psi
Shore Hardness
82 Shore D
Weight
17.978 lb

Description

Nylon Rod, Nylon 6/6, Plastic Length 3 ft, Plastic Diameter 1 15/16 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.