Zoro Homepage

Nylon Rod, 1.9375"Dia, 6ftL, Off-White

  • Mfr # BULK-PR-NYL-162

  • Zoro # G716327566


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Plastic Density
0.041 lb/cu in
Shape
Rod
Friction Coefficient
0.25
Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-162
Zoro #
G716327566
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 15/16 in
Plastic Length
6 ft
Plastic Length Tolerance
+7.134/0.000 in
Plastic Diameter Tolerance
+0.004/0.000 in

Details

Material
Nylon 6/6
Item
Nylon Rod
Plastic Density
0.041 lb/cu in
Shape
Rod
Friction Coefficient
0.25
Color
Off-White
Plastic Clarity
Opaque
Water Absorption
1.28 %
Standards
UL 94 HB
Flexural Modulus
319,083 psi
Wear Rate
Not Rated
Machinability
100 %
Minimum Temperature
-20 Degrees F
Tensile Strength
13,000 psi
Maximum Temperature
210 Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Light Transmission
50 %
Weight
35.955 lb
Shore Hardness
82 Shore D
Rockwell Hardness
85 HRM
Impact Strength
0.6 ft-lb/in
Dielectric Strength
25 kV/mm
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
8 x 10^-5 in/in/ Degrees F

Description

Nylon Rod, Nylon 6/6, Plastic Length 6 ft, Plastic Diameter 1 15/16 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.