Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 1"Dia, 1ftL, Off-White

  • Mfr # BULK-PR-NYL-155

  • Zoro # G116327425


product price: $12.19
/ea

Key Features

Shape
Rod
Standards
UL 94 HB
Material
Nylon 6/6
Friction Coefficient
0.25
Plastic Density
0.041 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-NYL-155
Zoro #
G116327425
UPC #
-
Country of Origin
China

Dimensions

Plastic Length
12 in
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter
1 in

Details

Shape
Rod
Standards
UL 94 HB
Material
Nylon 6/6
Item
Nylon Rod
Friction Coefficient
0.25
Plastic Density
0.041 lb/cu in
Color
Off-White
Water Absorption
1.28 %
Plastic Clarity
Opaque
Machinability
100 %
UV-Resistant
Not UV-Resistant
Flexural Modulus
319,083 psi
Light Transmission
50 %
Coefficient of Thermal Expansion
8 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Tensile Strength
13,000 psi
Maximum Temperature
210 Degrees F
Shore Hardness
82 Shore D
Weight
1.5 lb
Impact Strength
0.6 ft-lb/in
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Minimum Temperature
-20 Degrees F
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm

Description

Nylon Rod, Nylon 6/6, Plastic Length 12 in, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.