Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Rod, 1"Dia, 2ftL, Black

  • Mfr # RNYLNA1.000EXT

  • Zoro # G016213231


product price: $17.19
/ea

Key Features

Color
Black
Water Absorption
1.2 %
Shape
Rod
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA1.000EXT
Zoro #
G016213231
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 in
Plastic Length
24 in

Details

Color
Black
Water Absorption
1.2 %
Shape
Rod
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Material
Nylon 6/6
Plastic Density
0.042 lb/cu in
Plastic Clarity
Opaque
Friction Coefficient
0.22
Item
Nylon Rod
Fabrication
Extruded
FDA Compliance
21 CFR 177.1500
Light Transmission
0 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Machinability
90 %
Shore Hardness
80 Shore D
Minimum Temperature
-40 Degrees F
Flexural Modulus
400,000 psi
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Maximum Temperature
220 Degrees F
Tensile Strength
12,000 psi
Impact Strength
0.6 ft-lb/in

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Density 0.042 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.