Nylon Rod, 1"Dia, 2ftL, Off-White

  • Mfr # RNYLNA1.000EXT
  • Zoro # G316213221
product price: 
$
20.49
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Shape
Rod
Standards
3-A Dairy, FDA, USDA
Plastic Density
0.042 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNYLNA1.000EXT
Zoro #
G316213221
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
24 in
Plastic Diameter
1 in

Details

Item
Nylon Rod
Material
Nylon 6/6
Color
Off-White
Shape
Rod
Standards
3-A Dairy, FDA, USDA
Plastic Density
0.042 lb/cu in
Friction Coefficient
0.2
Plastic Clarity
Opaque
Water Absorption
0.6 %
Tensile Strength
12,000 psi
Scratch-Resistant
Scratch-Resistant
Light Transmission
75 %
Machinability
20 %
Shore Hardness
85 Shore D
Dielectric Strength
600 V/mil
Wear Rate
5.00 x 10^-7 cu mm/N-m
Flexural Modulus
330,000 psi
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Maximum Temperature
248 Degrees F
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Impact Strength
0.4 ft-lb/in
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F

Description

Nylon Rod, Nylon 6/6, Plastic Length 24 in, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Density 0.042 lb/cu in

Ratings & reviews