Shop ZORO SELECT

Tubing, 0.031 in, Inch, Compression, Push-to-Connect

  • Mfr # ZUSA-HT-5446
  • Zoro # G006435032

product price: 
$
47.19
/ea

Key Features

Wall Thickness
0.031 in
Color
Red
Material
Nylon
System of Measurement
Inch
Overall Length
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-5446
Zoro #
G006435032
UPC #
193005270537
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Inside Diameter
7/64 in
Bend Radius
1/2 in
Outside Diameter
5/32 in
Wire Rope Length
100 ft
Length
100 ft

Details

Color
Red
Material
Nylon
Item
Tubing
System of Measurement
Inch
Jacket Color
No Jacket
Autoclavable
No
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Hardness
Rockwell R75
Jacket Material
No Jacket
Maximum Operating Pressure
350 psi
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Rigid
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
Shell Material
Nylon
Wire Color
Red

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.