Zoro Homepage

O Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-203160

  • Zoro # G9559627


product price: $42.85
/ea
Sold in multiples of 3 for $128.55

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
O
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-203160
Zoro #
G9559627
UPC #
888226074865
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
O
Shank Dia.
8 mm
Flute Length
2 3/8 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Letter
Drilling Depth
2-3/8"
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/8 in
Shank Length
1 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size O, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3160, Letter, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.