Shop ZORO SELECT

O-Ring, 1-9/16 in Dia, EPDM, Black, PK25

  • Mfr # GR-E70129/25
  • Zoro # G2507675

product price: 
$
3.29
/pk of 25, $0.13/ea

Key Features

Dash Number
129
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-E70129/25
Zoro #
G2507675
UPC #
-
Country of Origin
Multiple
Dash Number
129
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Meets/Exceeds
ASTM D2000, EPDM 70
X-Ray Dectectable
No
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
ASTM D2000
Operating Temperature - Maximum
257 Degrees F
Operating Temperature - Minimum
-67 Degrees F
Application
Standard
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Nominal Inside Dia.
1 9/16 in
Actual Inside Dia.
1.549 in
Nominal Outside Dia.
1 3/4 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
1.755 in
Inside Diameter - Actual
1.549 in
Outside Diameter - Nominal
1 3/4 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 9/16 in
Width - Actual
0.103 in
Outside Diameter - Actual
1.755 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.549 in, Actual Width 0.103 in, Dash Number 129, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.755 in, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.