Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1 in Dia, Viton(R), PK2000
- Mfr # GR-V75214/2000
- Zoro # G722658241
product price:Â
$
713.99
/pk of 2000, $0.36/ea
Free Shipping & Returns
Key Features
Cross-Section Width
1/8 in
Dash Number
214
Operating Temperature - Maximum
482 Degrees F
Durometer
75A
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75214/2000
- Zoro #
- G722658241
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 1.262 in
- Inside Diameter - Actual
- 0.984 in
- Inside Diameter - Nominal
- 1 in
- Outside Diameter - Nominal
- 1 1/4 in
Details
- Dash Number
- 214
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Color
- Black
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 214, Color Black, Durometer 75A, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.