Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1 in Dia, Viton(R), PK2500
- Mfr # GR-V75120/2500
- Zoro # G322656265
product price:Â
$
655.99
/pk of 2500, $0.26/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Shape
Round
Operating Temperature - Minimum
-13 Degrees F
Inside Diameter - Actual
0.987 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75120/2500
- Zoro #
- G322656265
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Series
- V75
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 120
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 0.987 in
- Inside Diameter - Nominal
- 1 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Nominal
- 1 3/16 in
- Outside Diameter - Actual
- 1.193 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 120, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.