Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1 in Dia, Viton(R), PK3000
- Mfr # GR-V75022/3000
- Zoro # G622656422
product price:Â
$
462.99
/pk of 3000, $0.15/ea
Free Shipping & Returns
Key Features
Cross-Section Shape
Round
Material
Viton(R)
Outside Diameter - Actual
1.129 in
Outside Diameter - Nominal
1 1/8 in
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75022/3000
- Zoro #
- G622656422
- UPC #
- -
- Country of Origin
- Multiple
- Cross-Section Shape
- Round
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Dash Number
- 022
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 1.129 in
- Outside Diameter - Nominal
- 1 1/8 in
- Inside Diameter - Actual
- 0.989 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 1 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 022, Color Black, Durometer 75A, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.