O-Ring, 1 in Dia, Viton(R), PK500
- Mfr # GR-V75318/500
- Zoro # G322658122
product price:Â
$
477.99
/pk of 500, $0.96/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Cross-Section Width
3/16 in
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Nominal
1 in
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75318/500
- Zoro #
- G322658122
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 1 in
- Inside Diameter - Actual
- 0.975 in
- Outside Diameter - Actual
- 1.395 in
- Outside Diameter - Nominal
- 1 3/8 in
Details
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Color
- Black
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 318
- Series
- V75
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 318, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.