Shop ZORO SELECT
See all product information
Create Account
O-Ring, 10 in Dia, Viton(R), PK100
- Mfr # GR-V75377/100
- Zoro # G122657806
product price:Â
$
854.99
/pk of 100, $8.55/ea
Free Shipping & Returns
Key Features
Color
Black
Inside Diameter - Nominal
10 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Operating Temperature - Minimum
-13 Degrees F
Cross-Section Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75377/100
- Zoro #
- G122657806
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Dash Number
- 377
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Series
- V75
- Material
- Viton(R)
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 10 in
- Inside Diameter - Actual
- 9.975 in
- Outside Diameter - Actual
- 10.395 in
- Outside Diameter - Nominal
- 10 3/8 in
- Cross-Section Width
- 3/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 377, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.