O-Ring, 10 in Dia, Viton(R), PK200
- Mfr # GR-V75274/200
- Zoro # G322658115
product price:Â
$
1,110.99
/pk of 200, $5.55/ea
Free Shipping & Returns
Key Features
Series
V75
Durometer
75A
Operating Temperature - Maximum
482 Degrees F
System of Measurement
Inch, Metric
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75274/200
- Zoro #
- G322658115
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Dash Number
- 274
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Actual
- 9.984 in
- Inside Diameter - Nominal
- 10 in
- Outside Diameter - Nominal
- 10 1/4 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 10.262 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 274, Color Black, Durometer 75A, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.