O-Ring, 10 in Dia, Viton(R), PK50
- Mfr # GR-V75449/50
- Zoro # G022656862
product price:Â
$
698.99
/pk of 50, $13.98/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
9.975 in
Durometer
75A
Series
V75
Cross-Section Width
1/4 in
Outside Diameter - Nominal
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75449/50
- Zoro #
- G022656862
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Series
- V75
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 449
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 9.975 in
- Cross-Section Width
- 1/4 in
- Outside Diameter - Nominal
- 10 1/2 in
- Outside Diameter - Actual
- 10.525 in
- Inside Diameter - Nominal
- 10 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 449, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.