Shop ZORO SELECT

O-Ring, 105 mm Dia, 3mm W, Buna-N, Blk, PK15

  • Mfr # ZUSAH3X105
  • Zoro # G1640163

product price: 
$
12.99
/pk of 15, $0.87/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH3X105
Zoro #
G1640163
UPC #
193005209155
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
105 mm
Actual Inside Dia.
105 mm
Nominal Outside Dia.
111 mm
Actual Outside Dia.
111 mm
Actual Width
3 mm
Nominal Width
3 mm
Inside Diameter - Actual
105 mm
Inside Diameter - Nominal
105 mm
Outside Diameter - Actual
111 mm
Cross-Section Width
3 mm
Outside Diameter - Nominal
111 mm
Width - Actual
3 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Application
Standard
FDA Approved
No
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Shell Material
Buna-N
Wire Color
Black

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 105 mm, Nominal Width 3 mm, Actual Inside Dia. 105 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 111 mm, Actual Outside Dia. 111 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.