O-Ring, 11 in Dia, Viton(R), PK100
- Mfr # GR-V75379/100
- Zoro # G622658402
product price:Â
$
916.99
/pk of 100, $9.17/ea
Free Shipping & Returns
Key Features
Series
V75
Durometer
75A
System of Measurement
Inch, Metric
Cross-Section Width
3/16 in
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75379/100
- Zoro #
- G622658402
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Durometer
- 75A
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 379
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cross-Section Shape
- Round
- Material
- Viton(R)
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/16 in
- Outside Diameter - Nominal
- 11 3/8 in
- Outside Diameter - Actual
- 11.395 in
- Inside Diameter - Actual
- 10.975 in
- Inside Diameter - Nominal
- 11 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 379, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.