Shop ZORO SELECT
See all product information
Create Account
O-Ring, 11 in Dia, Viton(R), PK200
- Mfr # GR-V75276/200
- Zoro # G222658239
product price:Â
$
1,136.99
/pk of 200, $5.68/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Actual
11.262 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Series
V75
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75276/200
- Zoro #
- G222658239
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Durometer
- 75A
- Dash Number
- 276
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Color
- Black
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 11.262 in
- Inside Diameter - Actual
- 10.984 in
- Outside Diameter - Nominal
- 11 1/4 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 11 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 276, Color Black, Durometer 75A, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.