O-Ring, 11 in Dia, Viton(R), PK50
- Mfr # GR-V75451/50
- Zoro # G022657876
product price:Â
$
726.99
/pk of 50, $14.54/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
System of Measurement
Inch, Metric
Outside Diameter - Nominal
11 1/2 in
Cross-Section Width
1/4 in
Inside Diameter - Nominal
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75451/50
- Zoro #
- G022657876
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Durometer
- 75A
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Dash Number
- 451
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 11 1/2 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Nominal
- 11 in
- Inside Diameter - Actual
- 10.975 in
- Outside Diameter - Actual
- 11.525 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 451, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.