Shop ZORO SELECT

O-Ring, 11/16 in Dia, Viton, Black, PK10

  • Mfr # GR-V75313/10
  • Zoro # G2505749

product price: 
$
6.29
/pk of 10, $0.63/ea

Key Features

Dash Number
313
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-V75313/10
Zoro #
G2505749
UPC #
-
Country of Origin
Multiple
Dash Number
313
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
Item
O-Ring
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, FKM 75
FDA Approved
Not FDA Compliant
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Application
Standard
Standards
ASTM D2000
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
450 Degrees F
Shell Material
Viton(R)
Wire Color
Black
Traction Material
Viton(R)

Dimensions

Nominal Inside Dia.
11/16 in
Actual Inside Dia.
0.662 in
Nominal Outside Dia.
1 1/16 in
Actual Outside Dia.
1.082 in
Nominal Width
3/16 in
Actual Width
0.21 in
Inside Diameter - Nominal
11/16 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
1 1/16 in
Inside Diameter - Actual
0.662 in
Outside Diameter - Actual
1.082 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.662 in, Actual Width 0.21 in, Dash Number 313, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, FKM 75, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.082 in, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.