O-Ring, 1/16 in Dia, Buna-N, Black, PK50
- Mfr # GR-N90102/50
- Zoro # G2511078
product price:Â
$
1.59
/pk of 50, $0.03/ea
Key Features
Dash Number
102
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-N90102/50
- Zoro #
- G2511078
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 1/16 in
- Actual Inside Dia.
- 0.049 in
- Nominal Outside Dia.
- 1/4 in
- Nominal Width
- 3/32 in
- Actual Width
- 0.103 in
- Actual Outside Dia.
- 0.255 in
- Inside Diameter - Nominal
- 1/16 in
- Width - Actual
- 0.103 in
- Outside Diameter - Nominal
- 1/4 in
- Outside Diameter - Actual
- 0.255 in
- Inside Diameter - Actual
- 0.049 in
- Cross-Section Width
- 3/32 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.049 in, Actual Width 0.103 in, Dash Number 102, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.255 in, FDA Approved Not FDA Compliant, Application Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.