O-Ring, 12 in Dia, Viton(R), PK100
- Mfr # GR-V75278/100
- Zoro # G622656200
product price:Â
$
590.99
/pk of 100, $5.91/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
12 1/4 in
Series
V75
System of Measurement
Inch, Metric
Product Type
O-Ring
Cross-Section Width
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75278/100
- Zoro #
- G622656200
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 278
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Durometer
- 75A
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 12 1/4 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Actual
- 11.984 in
- Outside Diameter - Actual
- 12.262 in
- Inside Diameter - Nominal
- 12 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 278, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.