Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/2 in Dia, Viton(R), PK1000
- Mfr # GR-V75310/1000
- Zoro # G522656348
product price:Â
$
544.99
/pk of 1000, $0.54/ea
Free Shipping & Returns
Key Features
Cross-Section Width
3/16 in
Color
Black
Material
Viton(R)
Inside Diameter - Actual
0.475 in
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75310/1000
- Zoro #
- G522656348
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Viton(R)
- Series
- V75
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Dash Number
- 310
- Durometer
- 75A
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 0.475 in
- Outside Diameter - Nominal
- 7/8 in
- Inside Diameter - Nominal
- 1/2 in
- Outside Diameter - Actual
- 0.895 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 310, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.