O-Ring, 1/2 in Dia, Viton(R), PK10000
- Mfr # GR-V75014/10000
- Zoro # G622657511
product price:Â
$
748.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
5/8 in
Inside Diameter - Actual
0.489 in
Color
Black
Dash Number
014
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75014/10000
- Zoro #
- G622657511
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Nominal
- 5/8 in
- Inside Diameter - Actual
- 0.489 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 1/2 in
- Outside Diameter - Actual
- 0.629 in
Details
- Color
- Black
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 014
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Series
- V75
- Product Type
- O-Ring
- Material
- Viton(R)
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 014, Color Black, Durometer 75A, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.