Shop ZORO SELECT
See all product information
Create Account
O-Ring, 1/2 in Dia, Viton(R), PK2500
- Mfr # GR-V75206/2500
- Zoro # G822656420
product price:Â
$
539.99
/pk of 2500, $0.22/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Cross-Section Width
1/8 in
Cross-Section Shape
Round
Outside Diameter - Actual
0.762 in
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75206/2500
- Zoro #
- G822656420
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Dash Number
- 206
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/8 in
- Outside Diameter - Actual
- 0.762 in
- Outside Diameter - Nominal
- 3/4 in
- Inside Diameter - Actual
- 0.484 in
- Inside Diameter - Nominal
- 1/2 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 206, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.