Shop ZORO SELECT
See all product information
Create Account
O-Ring, 12 in Dia, Viton(R), PK50
- Mfr # GR-V75381/50
- Zoro # G722657428
product price:Â
$
565.99
/pk of 50, $11.32/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Dash Number
381
Inside Diameter - Actual
11.975 in
Cross-Section Shape
Round
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75381/50
- Zoro #
- G722657428
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 381
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 11.975 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 12.395 in
- Outside Diameter - Nominal
- 12 3/8 in
- Inside Diameter - Nominal
- 12 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 381, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.