Shop ZORO SELECT
See all product information
Create Account
O-Ring, 12 in Dia, Viton(R), PK50
- Mfr # GR-V75453/50
- Zoro # G722657879
product price:Â
$
790.99
/pk of 50, $15.82/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Material
Viton(R)
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Nominal
12 1/2 in
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75453/50
- Zoro #
- G722657879
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Nominal
- 12 1/2 in
- Inside Diameter - Nominal
- 12 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 11.975 in
- Outside Diameter - Actual
- 12.525 in
Details
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Durometer
- 75A
- Series
- V75
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 453
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 453, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.