Shop ZORO SELECT
See all product information
Create Account
O-Ring, 13 in Dia, Viton(R), PK100
- Mfr # GR-V75279/100
- Zoro # G122658216
product price:Â
$
647.99
/pk of 100, $6.48/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
12.984 in
Durometer
75A
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Actual
13.262 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75279/100
- Zoro #
- G122658216
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Color
- Black
- Dash Number
- 279
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Actual
- 12.984 in
- Outside Diameter - Actual
- 13.262 in
- Outside Diameter - Nominal
- 13 1/4 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 13 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 279, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.